Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 2P, 3W, 20A, 480V
Mfr # HBL320P7W
Zoro # G2689425
original price:
$223.50
25% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL320P7W
- Zoro # G2689425
- UPC # 783585403410
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 6.61 in |
For Maximum Cable Diameter | 0.78 in |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.36 in |
Maximum Wire Size | 10 AWG |
Display Size | Standard Sized |
Wire Size | #14 AWG to #10 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 20 A, Horsepower Rating 5 hp, Housing Color Red, IP Rating IP67, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 0.78 in, For Minimum Cable Diameter 0.36 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DF)
- WELLS LAMONT National Hardware Cable Clamp Kit, 1/8 in Dia Cable, Stainless Steel (N100-349)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- HUBBELL Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC (VP3485)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 100A, 480V (HBL3100P7W)
- HUBBELL Hubbell Plug (HBL5100PS1WR)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 600V (HBL430P5W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- Hubbell Pin & Sleeve Devices