Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Inlet, 60A, 250V, Blue
Mfr # HBL460B9W
Zoro # G0409525
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Inlet
- Amps - Plugs and Receptacles 60
- Voltage 250VAC
- Amps 60
Product Information
- Brand Hubbell
- MFR # HBL460B9W
- Zoro # G0409525
- UPC # 783585404776
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 2 AWG |
Flange Diameter | 3.46 in |
Minimum Wire Size | 8 AWG |
Face Diameter | 2.97 in |
Cord Size | 8 to 2 AWG |
Display Size | Standard Sized Product |
Wire Size | #8 AWG to #2 AWG |
Description
Watertight Pin and Sleeve Inlet, Current Rating 60 A, Flange Type Flanged, Grounding Grounded, Horsepower Rating 7 1/2 hp, IP Rating IP67, Number of Poles 3, Number of Wires 4, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Face Diameter 2.97 in, Flange Diameter 3.46 in, Grounding Style IEC, Housing Color Blue, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Switch Rated Yes, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Punchdown Tool Handle (700-007)
- TRIPP LITE Rack Enclosure, 12U, Mid-Depth, Heavy Duty (SR12UBFFD)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V06)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 120/208V (HBL530B9W)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 600VAC (HBL2740SW)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721SW)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 120/208V (HBL5100B9W)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611SW)
- Hubbell Watertight Devices