Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 60A, 600V
Mfr # HBL460C5W
Zoro # G0872952
original price:
$617.70
8% off
new price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 600V AC
- Color - Plugs and Receptacles Black
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL460C5W
- Zoro # G0872952
- UPC # 783585404790
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 4.39 in |
Overall Length | 10.75 in |
For Minimum Cable Diameter | 0.5 in |
Face Diameter | 4.15 in |
Minimum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.45 in |
Maximum Wire Size | 2 AWG |
Description
Watertight Pin and Sleeve Connector, Current Rating 60 A, Grounding Style IEC, Horsepower Rating 25 hp, Housing Color Black, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.15 in, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- MARINCO Cls40Mb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Orng (G) (CLS40MB-G)
- Hubbell Pin & Sleeve Connectors