Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 20A, 125V
Mfr # HBL320C4W
Zoro # G1257051
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125V AC
- Color - Plugs and Receptacles Yellow
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL320C4W
- Zoro # G1257051
- UPC # 783585403304
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 3.1 in |
Overall Length | 7.21 in |
For Maximum Cable Diameter | 0.83 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.33 in |
Face Diameter | 2.85 in |
Display Size | Standard |
Description
Watertight Pin and Sleeve Connector, Current Rating 20 A, Grounding Style IEC, Horsepower Rating 1 hp, Housing Color Yellow, IP Rating IP68, IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 125V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 2.85 in, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- ANCOR Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm Red/Black - 100' (121310)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8.62 in D, NEMA 1, Hinged (A16N12BLP)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Black, 250 ft Length (12UL3173STRBLA250)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- Hubbell Pin & Sleeve Devices