Shop All Pin & Sleeve Connectors
Hubbell
IEC Pin and Sleeve Connector, 100A, 480V
Mfr # HBL3100C7W
Zoro # G2891244
product price: $537.50
/ea
Free Shipping & Returns
$537.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL3100C7W
- Zoro # G2891244
- UPC # 783585403052
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 5.06 in |
Overall Length | 13.14 in |
Maximum Wire Size | 1/0 AWG |
Face Diameter | 4.71 in |
Minimum Wire Size | 3 AWG |
For Minimum Cable Diameter | 1.065 in |
For Maximum Cable Diameter | 1.94 in |
Display Size | Standard |
Description
Watertight Pin and Sleeve Connector, Current Rating 100 A, Grounding Style IEC, Horsepower Rating 30 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.71 in, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 2 Raintight Hub (B200)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATC-3ID)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- Hubbell Pin & Sleeve Connectors