Shop All Data & Ethernet Cables
Hubbell
Hubbell HXJ6OW Nextspeeda Category 6 Jack; Universal; Office White
Mfr # HXJ6OW
Zoro # G303994232
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hubbell
- MFR # HXJ6OW
- Zoro # G303994232
- Country of Origin China
- Category Data & Ethernet Cables
Description
Features
- Industry's first tested Category 6 component compliant jack.
- Labor savings - exclusive 1-Punch termination reduces termination time by 75%.
- Mating cycles exceed industry standards by 2 times.
- Bulk packaged to eliminate excess packing waste.
- PoE tested and verified.
- Universal Hub bell keystone design fits into all Hub bell istation and Delivery Plus products.
- Exclusive 1-Punch termination tool and Quick Lace combination.
- 15 different colors aids identification of multiple applications.
- Termination Towers provide easy pair splitting, simple lacing, and fast punch-down.
- Stuffer cap ensures secure strain relief and positive "snap" latching.
- Universal wiring - two distinct labels eliminates wiring confusion, T568B or T568A.
- Color - Office White.
- Construction Material.
- Housing - high impact Thermoplastic (UL 94V-0).
- Stuffer cap - Lexan (UL 94V-0).
- Dust cover - Polypropylene.
- Nose contacts material - Beryllium Copper with Precious Metal plating with Nickel under-plating.
- IDC contacts - Phosphor Bronze with 100 micro-inch Tin plating over Nickel under-plating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- HOMEVISION TECHNOLOGY TygerClaw Micro Gap Wall Mount For Samsung QLED 55in- 65in TVs (LCD5448BLK)
- KELLYREST SRV-Mouse Pad-Black (KCS81106)
- HUBBELL Hubbell HXJ6GY Nextspeeda Category 6 Jack; Universal; Gray (HXJ6GY)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29455)
- COMPREHENSIVE Comprehensive CAT6A-50BLU CAT6A Shielded Patch Cable 50ft - Blue (CAT6A-50BLU)
- MONOPRICE Cat5e / F-Type Wall Plate (Cat5e + F-Type), Coupler Type (7838)
- DIGIWAVE Digiwave CAT621050B 50 ft. Cat6 Male to Male Network Cable (CAT621050B)
- MICRO CONNECTORS 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (MI332940)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Blue (CR5.30.07)
- Hubbell Data & Ethernet Cables