Shop All Locking Plugs
Hubbell
HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon
Mfr # HBL2731ST
Zoro # G206170849
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Number of Poles 3
- Phase Three
- Standards Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
- NEMA Configuration L16-30
Product Information
- Brand Hubbell
- MFR # HBL2731ST
- Zoro # G206170849
- UPC # 783585681535
- Country of Origin China
- Category Locking Plugs
Dimensions
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.35 in |
Maximum Wire Size | 8 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L16-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 480V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Federal Specification, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC110/120)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.31 to 1.44 in. (74011259)
- HUBBELL 20A Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431S)
- HUBBELL Locking Plug, 30 A, 250V AC, 3 Poles, L15-30P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2721)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL3431GCB)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421S)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23014HGB)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 347/600V AC, 4-Pole 4-Wire Non-Grounding, L20-20P, Screw Terminal, Black and White (HBL2461)
- Hubbell Locking Plugs