Shop All Terminal Blocks
Hubbell
Ground Block for 20, 30, 32A Switches
Mfr # HBL30RGB
Zoro # G5170593
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Ground Block for 20, 30 and 32 Amp Switches
- Depth 2.42 in
- Standards CSA Certified Type 4, 4X, RoHS Compliant, UL 94 V-0
- Width 2.42 in
- UL 94 Flammability Rating V-0
Product Information
- Brand Hubbell
- MFR # HBL30RGB
- Zoro # G5170593
- UPC # 783585955148
- Country of Origin China
- Category Terminal Blocks
Dimensions
Depth | 2.42 in |
Width | 2.42 in |
Overall Length | 2.42 in |
Overall Width | 2.42 in |
For Disconnect Switch Size | 30 A |
Description
Ground Block, Application Pin and Sleeve Mechanical Interlocks, Compatible with Grainger Part Number 1TJZ3, 1TJZ4, 1TJZ5, 1TJZ6, 21XL21, 21XL25, 3D700, 3D882, 3D884, 4CV76, 6C572, 6C573, 6C574, Compatible with Manufacturer Model Number HBL330MI4W, HBL330MI6W, HBL330MI7W, HBL420MI12W, HBL420MI5W, HBL420MI7W, HBL420MI9W, HBL430MI12W, HBL430MI5W, HBL430MI7W, HBL430MI9W, HBL432MI3W, HBL530MI5W, HBL530MI7W, HBL530MI9W, Current Rating 30 A, Depth 2.42 in, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 37.40x15.70x10.20, Lt Gra (S101046G050)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215)
- AMPHENOL ER 3C 312 PIN PLUG (MS3106A1610P)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- DISCO Ylw Nyln Crimp Terminal #10 Stud/ Ring Typ 12-10G Wire PK10 (12143PK)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- GE 300V 30A Terminal and Contact Block (IKU-4SC)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- EATON Secondary Terminal And Contact Block (591C498G06)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- Hubbell Terminal Blocks