Shop All GFCI Receptacles
Hubbell
GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory
Mfr # GFSG5362I
Zoro # G5170514
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weather Resistant Yes
- Number of Poles 2
- Wiring Method Back, Side
- Weather Resistant - Plugs and Receptacles Yes
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # GFSG5362I
- Zoro # G5170514
- UPC # 783585440958
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.8 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS AUXILIARY TERMINAL AND CONTACT BLOCK (3RH1911-1GA22)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 100' Length - Black (HS358-S100-BLACK)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 15A, 0.5 HP (SNAPGF82W)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR20)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFWRST15W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFTWRST15)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- Hubbell GFCI Receptacles