Shop All GFCI Receptacles
Hubbell
GFCI Receptacle, 20A, 125VAC, 5-20R, Brown
Mfr # SNAPGF20
Zoro # G4894438
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Brown
- Outlet Type Decorator
- Tamper Resistant No
- Amps - Plugs and Receptacles 20
- Application Environment Industrial
Product Information
- Brand Hubbell
- MFR # SNAPGF20
- Zoro # G4894438
- UPC # 883778124549
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.5 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 12 AWG |
Wire Size | #12 AWG |
Length | 3.28 in |
Height | 1.47 in |
Dimensions | 3.28 in x 1.77 in x 1.47 in |
Width | 1.77 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, AFCI No, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT508FL-PK-100)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (SNAPGFTW20I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW20I)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (SNAPGFTW15I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFTWRST20R)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- Hubbell GFCI Receptacles