Shop All GFCI Receptacles
Hubbell
GFCI Receptacle, 20A, 125VAC, 5-20R, Black
Mfr # GFBFST20BK
Zoro # G0088028
product price: $24.69
/ea
$24.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20A
- Outlet Type Blank Face
- Weather Resistant No
- Weather Resistant - Plugs and Receptacles No
Product Information
- Brand Hubbell
- MFR # GFBFST20BK
- Zoro # G0088028
- UPC # 883778122170
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.47 in |
Mount Hole Center-to-Center Height | 3.27 in |
Overall Width | 1.75 in |
Description
GFCI Receptacle, Current Rating 20 A, Housing Color Black, Housing Material Nylon, Mount Type Flush, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Grade Commercial, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Market Commercial, Mount Hole Center-to-Center Height 3.27 in, NEMA Enclosure Rating 6, Reset Type Automatic, Self Testing Yes, Standards ADA, CSA Certified, Meets All NEC(R) Requirements, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 2 Pole, 120/240V AC (UBIP215)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (GGC25)
- OMRON Enclosed Power Relay, 10Pin, 24VAC, 4PST-NO (G7J-4A-B-W1-AC24)
- ACME ELECTRIC Transformer 1PH 15KVA 480-120/240 BOLT-IN (PT0B1150015LS)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRST15WNL)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFTWRST82I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR20)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFR83I)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFTRST20R)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (GFTRST83WNL)
- Hubbell GFCI Receptacles