Shop All GFCI Receptacles
Hubbell
GFCI Receptacle, 15A, 125VAC, 5-15R, White
Mfr # GFSG5262W
Zoro # G5170487
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type Decorator
- Application Environment Industrial
- Color White
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # GFSG5262W
- Zoro # G5170487
- UPC # 783585440910
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Width | 1.8 in |
Overall Depth | 1.5 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Weather Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1A, 600V AC, Non-Indicating (CCMR001)
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3-NA)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRWR20R)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFSG5262I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFBFST20GY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFWRST20W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRTW83R)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- Hubbell GFCI Receptacles