Shop All GFCI Receptacles
Hubbell
GFCI Receptacle, 15A, 125VAC, 5-15R, Red
Mfr # GF5262SGR
Zoro # G5170541
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-15
- Amps 15A
- Wiring Method Back, Side
- Mounting Type - Plugs and Receptacles Flush
- Outlet Type Decorator
Product Information
- Brand Hubbell
- MFR # GF5262SGR
- Zoro # G5170541
- UPC # 783585440934
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.8 in |
Minimum Wire Size | 14 AWG |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 60A Locking Receptacle 3P 4W 600VAC BK (HBL26410)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1412CHNF)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- GARDNER BENDER Low Volt Metal Staple, Refill, 1/4", PK625 (MMS-3102)
- HUBBELL Power Distribution Assy, One Ground Fault (M001SGGF0)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW20I)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFTWRST82I)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRST15SNAP)
- Hubbell GFCI Receptacles