Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Hspital, Gr, 20A, 1 HP
Mfr # SNAPGF83GRY
Zoro # G4843505
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Gray
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- Wiring Method Back
- Number of Poles 2
- Tamper Resistant No
Product Information
- Brand Hubbell
- MFR # SNAPGF83GRY
- Zoro # G4843505
- UPC # 783585486956
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Depth | 1.5 in |
Face Plate Width | 1.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 12 AWG |
Face Plate Height | 2.8 in |
Height | 1.47 in |
Dimensions | 3.28 in x 1.77 in x 1.47 in |
Length | 3.28 in |
Wire Size | #12 AWG |
Width | 1.77 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, Wiring Method Back, AFCI No, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell BR851D Network Adapter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851D)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H1.5X2WH6)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 24A Iec (LR3D22)
- TRIPP LITE Wallmount Rack, 6U, White, Low Profile (SRW6UW)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (SNAPGFTW15I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFBFST20BK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFTWRST82R)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- Hubbell GFCI Receptacles