Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Commer., Wht, 20A, 1 HP
Mfr # GFTRST20WNL
Zoro # G4885137
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reset Type Automatic
- Amps - Plugs and Receptacles 20 A
- Mounting Type - Plugs and Receptacles Flush
- HP 1 hp
- Weather Resistant No
Product Information
- Brand Hubbell
- MFR # GFTRST20WNL
- Zoro # G4885137
- UPC # 883778123382
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.8 in |
Overall Depth | 4 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Zytel 101, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK500 (701-018)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC, B Curve (QO130EPD)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 5m (7000-08081-6300500)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- HUBBELL 1G Gray Gfci Outlet Cover (5101-5)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (SNAPGFTW15I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- Hubbell GFCI Receptacles