Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP
Mfr # GFRST15WNL
Zoro # G4885155
product price: $56.50
/ea
$56.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Voltage - Plugs and Receptacles 125V AC
- Special Features Nightlight
- Amps - Plugs and Receptacles 15
- Outlet Type Decorator
Product Information
- Brand Hubbell
- MFR # GFRST15WNL
- Zoro # G4885155
- UPC # 783585486475
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.8 in |
Height | 1.47 in |
Width | 1.77 in |
Dimensions | 3.28 in x 1.77 in x 1.47 in |
Wire Size | #12 AWG |
Length | 3.28 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A60BFP42G)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JJS-100)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- AC WORKS 1.5FT SS2-50P/ CS6365 Locking Plug to 4 Household Outlets with 20A Breaker (SS2CBF520)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR15)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRWR20BLK)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFR83R)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRTR15W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRTW82)
- PASS & SEYMOUR 20A WHT Dead Self GFCI (2087WCCD4)
- Hubbell GFCI Receptacles