Shop All Home & Office Phones
Hubbell Gai-Tronics
Telephone, Industrial Weatherproof
Mfr # 276-001
Zoro # G3181236
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial Weatherproof Telephone, Flush-Mount, Single Line
- Cord Length 29 in
- Color Silver
- Number of Handsets 1
- Number of Lines 1
Product Information
- Brand Hubbell Gai-Tronics
- MFR # 276-001
- Zoro # G3181236
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 29 in |
Overall Width | 10 in |
Overall Depth | 2 1/2 in |
Overall Height | 12 in |
Manufacturer Warranty Length | 1 yr |
Description
Telephone, Call Waiting No, Overall Depth 2 1/2 in, Speakerphone No, Overall Height 12 in, Voicemail No, Overall Width 10 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 29 in, Mounting Location Wall, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware Yes, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black (V86 12)
- EREPLACEMENTS Replacement Lamp Hita (DT01181-ER)
- TRENDNET 24 Port Blank Keystone 1U Patc (TC-KP24S)
- CLARITY 59884.001 Expandable Handset for XLC7BT (XLC7HS)
- HUBBELL GAI-TRONICS Cover, Yellow, Plastic, For Mfr No 393-001 (12660-001)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (393AL-001)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Yellow (255-003YLSK)
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Color Gray (295-001F)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (393-001)
- HUBBELL GAI-TRONICS Security Screws, Black, Steel (12542-002)
- CETIS TeleMatrix 2L Trimline Ash (69159)
- Hubbell Gai-Tronics Home & Office Phones