Shop All Duplex Straight Blade Receptacles
Hubbell
Extra Heavy Duty Hospital Grade SNAPConnect Receptacle
Mfr # SNAP8300GYLTR
Zoro # G906905338
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Standards CSA, UL
- Phase Single
- Includes Mounting Screw
- Number of Wires 3
Product Information
- Brand Hubbell
- MFR # SNAP8300GYLTR
- Zoro # G906905338
- UPC # 783585250182
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.6 in |
Maximum Wire Size | 12 AWG |
Overall Depth | 1 in |
Description
Snapconnect receptacle, Connection Orientation Straight, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, UL, Voltage Rating 125V AC, Wire Connection Type Modular Wiring, AFCI No, Horsepower Rating 1/2 hp, Surge Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, PVC, Round (EZ20CNAR)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- HUBBELL USB Receptacle, White, 1 hp (USB8300ACPDW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (8300WTRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200HW)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STGN)
- Hubbell Duplex Straight Blade Receptacles