Shop All Electrical Boxes
Hubbell
Electrical Box, Outlet Box, 1 Gang
Mfr # FSB50-4
Zoro # G907905320
Sold in multiples of 50 for $294.50
$294.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Conduit Size 1/2 in
- Color Gray
Product Information
- Brand Hubbell
- MFR # FSB50-4
- Zoro # G907905320
- UPC # 52088878354
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Description
Master Electrician, Gray, Weatherproof, 1 Gang Rectangular Outlet Box, Four 12 Holes, Mounting Lugs, Closure Plugs, Ground Screw, Shrink Wrapped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M133)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (600)
- HUBBELL Electrical Box, 16 cu in, Metallic, Round (5372-0)
- HUBBELL Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (660)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- HUBBELL Electrical Box Kit, Outlet Box, 1 Gang, Aluminum (5874-5S)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- Hubbell Electrical Boxes