Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI
Mfr # 862
Zoro # G110033599
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type GFCI
- Length 0.49 in
- Width 2.425 in
Product Information
- Brand Hubbell
- MFR # 862
- Zoro # G110033599
- UPC # 50169008621
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 0.49 in |
Width | 2.425 in |
Height | 4.315 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | GFCI |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 24V, 1No Aux (C06.310-024)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-3620)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/2 In, PK50 (CHV0909Z1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, In-Use (MM2420C)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- HUBBELL Electrical Box Cover, 3 Gang, Rectangular (822)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5148-5)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular, Blank (GI156585)
- Hubbell Electrical Box Covers