Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Rectangular
Mfr # 357106
Zoro # G204045279
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
Product Information
- Brand Hubbell
- MFR # 357106
- Zoro # G204045279
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Description
Features
- 1 Gang Rectangular Outlet Box.
- Color - Gray.
- Five 3/4 in. Holes.
- Mounting Lugs.
- Closure Plugs.
- Ground Screw.
- Weatherproof.
- Dimension - 4.61 x 2.83 x 2.01 in.
- Item Weight - 0.53 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF75D1)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Yellow (WL905BSP-YELLOW)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- HUBBELL Electrical Box Cover, 3 Gang, Rectangular (822)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-0)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- HUBBELL Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray (666073)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- RACO Electrical Box Cover, Square, Flat, Blank (8752)
- Hubbell Electrical Box Covers