Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Polycarbonate, In-Use
Mfr # MM420C
Zoro # G711384601
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type In-Use
- Width 4-1/2 in
- Depth 2-3/4 in
- Material Polycarbonate
Product Information
- Brand Hubbell
- MFR # MM420C
- Zoro # G711384601
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 4-1/2 in |
Depth | 2-3/4 in |
Height | 5.88 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | In-Use |
Material | Polycarbonate |
Mounting Orientation | Multi-directional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Braid, 24 In (BD24N)
- Q2 PRODUCTS 11" Black UV Resist 120 lb Cable Tie 100/bag (CBL 11-120-BLK)
- AMPHENOL ER 2C 2#16 SKT RECP LINE (MS3101A14S9S)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- HUBBELL 888 4.69 in. 30-16 Square Receptacle Cover (3089596)
- HUBBELL Electrical Box Cover, Octagon, Flat, Blank (722)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- RACO Electrical Box Cover, 2 Gang, Square, GFCI (857)
- Hubbell Electrical Box Covers