Shop All Electrical Boxes
Hubbell
Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square
Mfr # 5345-0
Zoro # G410105040
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 31 cu in
- Box Type FSS Box
- Number of Gangs 2
- Material Aluminum
- Length 4.56 in
Product Information
- Brand Hubbell
- MFR # 5345-0
- Zoro # G410105040
- UPC # 50169534502
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 4-1/2 in |
Depth | 2 in |
Height | 4-1/2 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 31 cu in |
Box Type | FSS Box |
Number of Gangs | 2 |
Material | Aluminum |
Opening Shape | Square |
Number of Inlets | 5 |
Color | Gray |
Description
Box Wp 2G 5- 3/4 Hole Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged (8501NR82B)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B080804SC)
- HUBBELL Electrical Box, 32 cu in, Outlet Box, 2 Gang, Aluminum, Square (5341-0)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- HUBBELL Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular (8660)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133545)
- Hubbell Electrical Boxes