Shop All Electrical Boxes
Hubbell
Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round
Mfr # 6239NI
Zoro # G8630296
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 28 cu in
- Box Type Floor Box
- Number of Gangs 1
- Material Steel
- Length 5.813 in
Product Information
- Brand Hubbell
- MFR # 6239NI
- Zoro # G8630296
- UPC # 50169947142
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 5.813 in |
Width | 5-5/8 in |
Height | 5.938 in |
Details
Item | Electrical Box |
Capacity | 28 cu in |
Box Type | Floor Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Round |
Color | Nickel |
Description
Raco Floor Boxes provide a convenient and attractive means of providing power and data in floors. Raco floor boxes easily mount into floors and are height adjustable (up to 3/4 inch) for optimal alignment and fit. Kits includes a steel box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6517)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67113)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, D Curve (M9F23125)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 4A, 600V AC, Non-Indicating (TRS4R)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- HUBBELL Electrical Box, 16 cu in, Metallic, Round (5372-0)
- HUBBELL Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (660)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- HUBBELL Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5345-0)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981EFN-CTN)
- Hubbell Electrical Boxes