Shop All Electrical Boxes
Hubbell
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular
Mfr # 5322-0
Zoro # G710897256
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Aluminum
- Length 4-1/2 in
Product Information
- Brand Hubbell
- MFR # 5322-0
- Zoro # G710897256
- UPC # 50169532201
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 2.816 in |
Depth | 2 in |
Height | 4.559 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Aluminum |
Opening Shape | Rectangular |
Number of Inlets | 5 |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- LINEMASTER Awareness Cover - Gray (522-U37)
- FLEX-STRUT Post Base, Square, For Double Strut, 2-Hole (FS-5816SQ E/G)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- HUBBELL Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5345-0)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- ABB Electrical Box, Outlet Box, 1 Gang, PVC (265736)
- Hubbell Electrical Boxes