Shop All Electrical Boxes
Hubbell
Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular
Mfr # 660
Zoro # G406598986
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Steel
- Width 2-1/8 in
Product Information
- Brand Hubbell
- MFR # 660
- Zoro # G406598986
- UPC # 50169906606
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2-1/8 in |
Depth | 1-7/8 in |
Height | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 13 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Bracket Type | No Bracket |
Knockouts | 1/2 in |
Certified Listed | UL Listed |
Product Type | Steel Boxes and Covers |
Fire Resistance | Yes |
Raised Ground | Yes |
Type | Box |
Drawn or Welded | Drawn |
Wiring System | Conduit |
Standard | UL Listed |
Description
Handy boxes are used for convenience outlets, switch boxes or small junction boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21261CB0)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- HUBBELL Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5345-0)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- HUBBELL Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular (8660)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-4)
- Hubbell Electrical Boxes