Shop All Wall Plates
Hubbell
Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory
Mfr # P78I
Zoro # G2480120
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P78I
- Zoro # G2480120
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 4.69 in |
Height | 0.25 in |
Overall Depth | 0.3 in |
Overall Width | 4.7 in |
Overall Height | 0.3 in |
Circular Outlet Diameter | 1.4 in |
Plate Size | Standard |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Description
Duplex Receptacle Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter 1.4 in, Combination Type Duplex Outlet/Single Circular, Finish Satin, Number of Outlet Openings 2, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 4.7 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- RACO Y-Adapter, Y Adapter Accessory, PVC, Floor Box (5574)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- HUBBELL Rocker/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P826W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Brass, Brushed Finish, Brass (SB6)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P82GY)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- Hubbell Wall Plates