Shop All Wall Plates
Hubbell
Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red
Mfr # PJ8R
Zoro # G2481572
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Red
- Material Plastic
- Size Mid Size
- Finish Satin
Product Information
- Brand Hubbell
- MFR # PJ8R
- Zoro # G2481572
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Width | 3.15 in |
Length | 4.94 in |
Height | 0.25 in |
Overall Depth | 0.3 in |
Overall Height | 0.3 in |
Overall Width | 3.2 in |
Plate Size | Midsize |
Dimensions | 4.94 in x 3.15 in x 0.25 in |
Description
Duplex Receptacle Wall Plate, Color Red, Material Polycarbonate, Number of Gangs 1, Plate Size Midsize, Resistance Properties Impact Resistant, Finish Satin, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 3.2 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Duplex Outlet, For Use With Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-250-EC)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS82)
- HUBBELL Duplex Opening Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP8FS)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ2R)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P263I)
- LEVITON Number of Gangs: 1 ABS, White (42080-4WL)
- Hubbell Lighting Controls