Shop All Single Pole Devices
Hubbell
Double Connector, 600VAC/250VDC, Red
Mfr # HBLDMR
Zoro # G6754921
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gender Reversing
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
Product Information
- Brand Hubbell
- MFR # HBLDMR
- Zoro # G6754921
- UPC # 783585002729
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1.54 in |
Overall Height | 4.65 in |
Description
Double Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male, Housing Color Red, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.65 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (E34VHBK1-2X)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 70A, 500V AC, Non-Indicating (A50QS70-4)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 18A Iec (LR3D21)
- SQUARE D Coil, Magnetic, 208vac (3107440044)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- HUBBELL Single Pole Connector, Female, Blue (HBLFBBL)
- HUBBELL Receptacle, Grn, Female, Taper, Double Set (HBLFRBGN)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- HUBBELL Single Pole Connector, Snap Cover, Blue (HBLSCCBL)
- HUBBELL Connector, Male, White, 4 to 4/0, Stud (HBLMRSCW)
- HUBBELL Tapping Tee, Red, Female-Female-Male (HBLTR)
- Hubbell Single Pole Devices