Shop All Single Pole Devices
Hubbell
Double Connector, 600VAC/250VDC, Blk
Mfr # HBLDMBK
Zoro # G6742872
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gender Reversing
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
Product Information
- Brand Hubbell
- MFR # HBLDMBK
- Zoro # G6742872
- UPC # 783585002705
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 4.65 in |
Overall Width | 1.54 in |
Description
Double Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male, Housing Color Black, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.65 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW (VX5VPS6001)
- CRAFTSMAN Nail-Set Punch, 1/32", 2/32", 3/32 (CMHT82541)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-210)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3683)
- HUBBELL Single Pole Connector, Male, Green (HBL15MBGN)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- HUBBELL Connector, 3R, 4X, 12, Female, Red, 8-2 (HBL15FR)
- HUBBELL Receptacle, Double Set Screw, White (HBLFRW)
- HUBBELL Receptacle, Single Pin, Blk, Male, 8-2 (HBL15MRBK)
- Hubbell Single Pole Devices