Shop All Single Pole Devices
Hubbell
Double Connector, 300/400AC/DC, Brn
Mfr # HBLDFBN
Zoro # G7077201
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gender Reversing
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
Product Information
- Brand Hubbell
- MFR # HBLDFBN
- Zoro # G7077201
- UPC # 783585003399
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 4.84 in |
Overall Width | 1.56 in |
Description
Double Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Female, Housing Color Brown, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.84 in, Overall Width 1.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- ZORO SELECT Wall Switch, Brown, 20A, 3-Way Switch (4903B)
- SCHNEIDER ELECTRIC Legend Plate, Square, Start, White (9001KN201WP)
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- HUBBELL Receptacle, Double Set Screw, White (HBLMRW)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 (HBL400FO)
- Hubbell Single Pole Devices