Shop All Single Pole Devices
Hubbell
Double Connector, 300/400A, Blue
Mfr # HBLDFBL
Zoro # G7053164
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gender Reversing
- Series 16
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Product Information
- Brand Hubbell
- MFR # HBLDFBL
- Zoro # G7053164
- UPC # 783585002903
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 4.84 in |
Overall Width | 1.56 in |
Description
Double Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Female, Housing Color Blue, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.84 in, Overall Width 1.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 125/250V (HBL460B12W)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M130)
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-1/4", Red (FIA1.25RD)
- HUBBELL Paralleling Tee, Red, Female-Male-Male (HBLPTR)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- HUBBELL Double Connector, 600VAC/250VDC, Red (HBLDMR)
- HUBBELL Single Pole Connector, Non-Met Cover, Blck (HBLNCBK)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- Hubbell Single Pole Devices