Shop All Plug & Connector Accessories
Hubbell
Cover, Green, Steel, 300/400A Panel Mount
Mfr # HBLSCGN
Zoro # G1028264
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Type Single Pole Device
- Material Steel
- For Use With 300/400A Panel Mount Receptacles
- NEMA Rating 3R, 4X And 12K
Product Information
- Brand Hubbell
- MFR # HBLSCGN
- Zoro # G1028264
- UPC # 783585002651
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.37 in |
Overall Width | 1.74 in |
Overall Height | 2.26 in |
Display Size | Standard Sized Product |
Description
Snap Back Cover, Color Green, Material Steel, Mounting Style Through Hole Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 11.68 in H, 10 in W, 4.62 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1210HWPL2LG)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (GNF221A)
- HUBBELL Closure Cover For 50A Locking Inlets (HBL4892)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- HUBBELL Cap, Red, 300/400 Amp Male Single Pole (HBLMCAPR)
- HUBBELL Rep. Cover Assembly, IEC, MI, 60A (CA60MI)
- HUBBELL Closure Cap (PC520)
- HUBBELL Cap, White, 300/400 Amp Male Single Pole (HBLMCAPW)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- Hubbell Plug & Connector Accessories