Shop All Plug & Connector Accessories
Hubbell
Cover, Blue, Steel, 300/400A Panel Mount
Mfr # HBLSCBL
Zoro # G2579543
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Pole Device
- Color Blue
- Material Steel
- For Use With 300/400A Panel Mount Receptacles
- NEMA Rating 3R, 4X And 12K
Product Information
- Brand Hubbell
- MFR # HBLSCBL
- Zoro # G2579543
- UPC # 783585002644
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Height | 2.26 in |
Overall Length | 2.37 in |
Overall Width | 1.74 in |
Display Size | Standard Sized Product |
Description
Snap Back Cover, Color Blue, Material Steel, Mounting Style Through Hole Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- BLUE SEA SYSTEMS Blue Sea 2710 Cover f/DualBus 2702 (2710)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1433)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- HUBBELL Repl. Cover Assembly, IEC, MI, 3/4Wire, 30A (CA3430MI)
- HUBBELL Boot, Weatherproof (HBL6018)
- HUBBELL Single Pole Connector Cover, Female, Ylw (HBLFCAPY)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- HUBBELL Single Pole Connector Cover, Male, Orange (HBLMCAPO)
- MARINCO 110R Marinco Sealing Collar With Threaded Ring, 30A (110R)
- Hubbell Plug & Connector Accessories