Shop All Occupancy Sensors
Hubbell Control Solutions
WASP Fixture Mount Bluetooth Occupancy Sensor
Mfr # WSPDBEMUNV
Zoro # G1141599
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Occupancy Sensor
- Sensor Type Passive Infrared
- Color White
- Application Warehouse;Site/Area
- Space Planning Stand-Alone Solutions
Product Information
- Brand Hubbell Control Solutions
- MFR # WSPDBEMUNV
- Zoro # G1141599
- UPC # 640181728579
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Each - Length | 5.400 in |
Each - Height | 6.300 in |
Each - Width | 2.400 in |
Description
WASP sensors can decrease energy consumption by utilizing daylight harvesting. These sensors have an integral photocell which allows for even more energy savings during daylight hours by turning off lights when there is sufficient natural light. The WASP sensors are ideal for a variety of applications such as parking garages, area/site lighting, pathways, warehouses, storage areas, stairwells and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (LPJ-17-1/2SP)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HF362)
- DIALIGHT IN CART LED 28V GRN 33 ROHS (50748613332500F)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens, Low Mount (WSP-L360-LM-WH)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Low-Temp, Watertight, Occupancy Sensor (WSPLWOSM24V)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- Hubbell Control Solutions Sensors