Shop All Sensor Accessories
Hubbell Control Solutions
Universal Voltage Power Pack w/ Manual On/Off Control
Mfr # UVPPM
Zoro # G1141416
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Each - Height 2.300 in
- Connectivity Wired
- Controls - Applications Automotive - Bathrooms;Automotive - Showroom;Commercial - Bathrooms;Commercial - Conference Room;Commercial - Large Office/Open Area
- Listings UL
Product Information
- Brand Hubbell Control Solutions
- MFR # UVPPM
- Zoro # G1141416
- UPC # 640181720221
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Each - Height | 2.300 in |
Each - Width | 3.300 in |
Each - Length | 4.600 in |
Details
Color | Black |
Connectivity | Wired |
Controls - Applications | Automotive - Bathrooms;Automotive - Showroom;Commercial - Bathrooms;Commercial - Conference Room;Commercial - Large Office/Open Area |
Listings | UL |
Voltage Rating | 120/277 V |
Space Planning | Stand-Alone Solutions;Single-Space Integrated |
Product Type | Controls |
Type | Controls |
Accessibility | Direct Access |
Environmental Conditions | Indoor |
Control | On/Off |
Project Type | New Construction;Retrofit |
Description
The Universal Voltage Power Pack is a self-contained transformer and relay (an ON/OFF switch controlled by a circuit) designed for low-voltage 24 VDC occupancy sensors. The power pack supports and automatically detects the line-voltage input within the 100-277 VAC range. This eliminates the need for voltage-specific power packs. This power pack is capable of switching 20A loads and features Zero Arc Point Switching, minimizing relay-contact wear from high inrush loads.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEINTEK CMT3092X, Quad-Core, EA 2.0, 1024x768, 1 (CMT3092X)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G238)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- ELESA Electronic position Indicators, DD52R-E-SST-IP67-C3 (DD52R-E)
- COLE PARMER CELL CONDUCTIVITY SENSOR (19500-45)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Accessory for sensor-reflector-0 21 (XUZC21)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, 1CH CO2, ACTIVE HUM/TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-HD)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- GREENGATE Switchpack, 20A (SP20-RD4)
- KEYENCE Adjustable Mounting Bracket (OP-88023)
- Hubbell Control Solutions Sensors