Shop All Dimmer Switches
Hubbell Control Solutions
Rocker Slide Dimmer
Mfr # RSDE06-120-WVL
Zoro # G1141328
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White with Ivory & Light Almond Color Change Kits
- Environmental Conditions Indoor
- Industry Standard(s) CSA C/US Listed
- Listings CSA
- Input Voltage 120 VAC
Product Information
- Brand Hubbell Control Solutions
- MFR # RSDE06-120-WVL
- Zoro # G1141328
- UPC # 640181726995
- Country of Origin China
- Category Dimmer Switches
Dimensions
Each - Length | 3.300 in |
Each - Height | 1.000 in |
Each - Width | 5.000 in |
Details
Color | White with Ivory & Light Almond Color Change Kits |
Environmental Conditions | Indoor |
Industry Standard(s) | CSA C/US Listed |
Listings | CSA |
Input Voltage | 120 VAC |
Collection Name | Wallbox Devices |
Product Type | Rocker Slide Dimmer |
Number Of Poles | Single Pole |
Project Type | New Construction;Retrofit |
Standard | CSA C/US Listed |
Ballast Type | 300W LED/CFL and 600VA ELV |
Space Planning | Single-Space Integrated |
Storage Temperature Range | -10°C to 85°C |
Type | Controls |
Control | On/Off;Dimming |
Voltage Rating | 120 VAC |
Number Of Wires | 3-Way |
Driver type | 0-10V Dimming |
Operating Temperature | 0°C to 55 °C |
Connectivity | Wired |
Description
Rocker Slide Dimmers provide smooth, slide-action, full-range dimming for incandescent, dimmable LEDs, dimmable CFLs, halogen, magnetic low voltage (MLV), electronic low voltage (ELV) and fluorescent loads.The Rocker Slide Dimmers feature a decorator-style rocker switch that provides preset ON/OFF switching. Slim, compact housing fits easily into a standard wallbox
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.10 to 1.26A (CR123C131A)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-643J)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 500 Feet (18SS316L500)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDM10-120-WVL)
- HUBBELL CONTROL SOLUTIONS Dimming Low Voltage Switch (LVSD-M-3-WH)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDL06-120-WVL)
- WESTEK Touch Pad Dimmer (6043BC)
- LUTRON Vacancy Dimmer Snsr, Wall, Ivory (MS-Z101-V-IV)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- LUTRON Diva C-L Dimmer (DVWCL-153PH-IV)
- Hubbell Control Solutions Dimmer Switches