Shop All Ultrasonic Sensors
Hubbell Control Solutions
OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor
Mfr # OMNIDT2000
Zoro # G1141352
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in
- Width 4.5 in
- Application Cafeterias;Classrooms - Large;Conference Halls;Conference Rooms;Labs;Libraries;Open Offices;Show Floors;Training Rooms;Break Rooms;Classrooms-Small;Closets;Meeting Rooms;Private Offices
- Color White
- Size 4.5 in x 4.5 in x 1.5 in
Product Information
- Brand Hubbell Control Solutions
- MFR # OMNIDT2000
- Zoro # G1141352
- UPC # 640181402868
- Country of Origin China
- Category Ultrasonic Sensors
Dimensions
Length | 4.5 in |
Width | 4.5 in |
Size | 4.5 in x 4.5 in x 1.5 in |
Height | 1.5 in |
Mounting Height | 8 - 12 ft |
Details
Application | Cafeterias;Classrooms - Large;Conference Halls;Conference Rooms;Labs;Libraries;Open Offices;Show Floors;Training Rooms;Break Rooms;Classrooms-Small;Closets;Meeting Rooms;Private Offices |
Color | White |
Listings | UL;cUL |
Voltage Rating | 24 VDC |
Sensor | Passive Infrared;Ultrasonic |
Standard | UL and cUL Listed;California Title 24 compliant |
Coverage | 2000 ft² |
Mounting Type | Mounting Base Provided |
Environmental Conditions | Indoor |
Amperage Rating | 33 mA |
Product Type | Motion Sensors |
Collection Name | OMNI Ceiling Mount Vacancy/Occupancy Sensor Product Line |
Operating Temperature | 32 to 104°F |
Control | On/Off |
Industry Standard(s) | UL and cUL Listed;California Title 24 compliant |
Technology | IntelliDAPT® |
Sensor Type | Passive Infrared;Ultrasonic |
Mounting | Mounting Base Provided |
Connectivity | Wired |
Description
The OMNIDT low voltage ceiling sensor combines ultrasonic (US) and passive infrared (PIR) technologies to turn lighting on and off based on occupancy. This dual technology provides accurate turn-ons while virtually eliminating false-offs. This sensor features Hubbell Control Solutions' patented IntelliDAPT technology, which makes all the sensor adjustments automatically. Throughout the product's lifespan, smart software analyzes the controlled area and makes digital adjustments to sensitivity and timer settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Mini-Change 6P Female 25Ft Cordset Cable (1300070030 206000A01F250)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG1)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 25FT- Black (PE-25FT-UL-BK)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor w/ Relay & Photocell (OMNIDT2000RP)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT1000BP1277)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT500RP)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT2000BP1277)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT1000RP)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor (OMNIDT1000)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1VAQ)
- Hubbell Control Solutions Sensors