Shop All Single Pole Devices
Hubbell
Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0
Mfr # HBL300MO
Zoro # G6106353
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 300 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300AC/DC
Product Information
- Brand Hubbell
- MFR # HBL300MO
- Zoro # G6106353
- UPC # 783585112121
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #6 to 2/0 |
Minimum Wire Size | 6 AWG |
Overall Length | 7.01 in |
Maximum Wire Size | 2/0 AWG |
Overall Width | 1.95 in |
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Male, Housing Color Orange, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 15; 16; Insulgrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Aluminum (FDC-1)
- SQUARE D Interlock Attachment, QO, Q1 Breakers (QO2DTI)
- HUBBELL PREMISE WIRING Hubbell BR851B Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J19)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- HUBBELL Single Pole Connector, Female, Green (HBL15FBGN)
- HUBBELL Angled Receptacle, 3R/4X/12 NEMA Rating (HBLMRABK)
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- Hubbell Single Pole Devices