Shop All Straight Blade Connectors
Hubbell
Connector, 5-20R, 20A, 125V
Mfr # HBL8319C
Zoro # G2055654
original price:
$43.79
5% off
new price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-20R
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Product Information
- Brand Hubbell
- MFR # HBL8319C
- Zoro # G2055654
- UPC # 783585180502
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
For Minimum Cable Diameter | 0.23 in |
Minimum Wire Size | 18 AWG |
Overall Length | 2.78 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.72 in |
Length | 2.78 in |
Height | 1.53 in |
Display Size | Standard |
Wire Size | #18 AWG to #10 AWG |
Dimensions | 2.78 in x 1.53 in x 1.53 in |
Width | 1.53 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Hospital Grade, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 15PK (70035)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VY)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469VY)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8119V)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VBLK)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Resident, PK 40 (0-2101-N-PK)
- Hubbell Straight Blade Devices