Shop All Straight Blade Connectors
Hubbell
Connector, 5-15R, 15A, 125V
Mfr # HBL8219CT
Zoro # G0528972
original price:
$46.20
31% off
new price: $31.69
/ea
$31.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps - Plugs and Receptacles 15 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-15R
Product Information
- Brand Hubbell
- MFR # HBL8219CT
- Zoro # G0528972
- UPC # 783585179551
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
For Minimum Cable Diameter | 0.23 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Overall Length | 2.78 in |
For Maximum Cable Diameter | 0.72 in |
Height | 1.53 in |
Width | 1.53 in |
Length | 2.78 in |
Display Size | Standard |
Wire Size | #18 AWG to #10 AWG |
Dimensions | 2.78 in x 1.53 in x 1.53 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Clear, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8219C)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319CT)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369C)
- ZORO SELECT Straight Blade Connector, 2 Poles, 3 Wires (9650NC)
- Hubbell Straight Blade Connectors