Shop All Straight Blade Connectors
Hubbell
Connector, 5-15R, 15A, 125V
Mfr # HBL8119V
Zoro # G3379354
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-15R
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
Product Information
- Brand Hubbell
- MFR # HBL8119V
- Zoro # G3379354
- UPC # 783585015798
- Country of Origin China
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.300 in to 0.660 in |
Overall Length | 2.63 in |
For Maximum Cable Diameter | 0.66 in |
For Minimum Cable Diameter | 0.3 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #16 AWG to #12 AWG |
Length | 2.63 in |
Height | 1.13 in |
Display Size | Standard |
Dimensions | 2.63 in x 1.25 in x 1.13 in |
Width | 1.25 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color White, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.3 in, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- APPLETON ELECTRIC Pilot Light, 120VAC, Blue Jewel (SPLSBLB)
- ABB Machinery Drive ACS35503U02A42J400 (ACS355-03U-02A4-2+J400)
- OK INDUSTRIES Wire Wrapping Tool, Battery, 18 to 32 AWG (PTX)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319CT)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469C)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- Hubbell Straight Blade Connectors