Shop All Straight Blade Connectors
Hubbell
Connector, 5-15R, 15A, 125V
Mfr # HBL52CM69V
Zoro # G2584900
product price: $18.56
/ea
$18.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-15R
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
Product Information
- Brand Hubbell
- MFR # HBL52CM69V
- Zoro # G2584900
- UPC # 783585808291
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.220 in to 0.660 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
For Maximum Cable Diameter | 0.66 in |
For Minimum Cable Diameter | 0.22 in |
Display Size | Standard |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in, Grade Marine, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material Thermoplastic Elastomer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- RELAY AND CONTROL Limit Switch, Push Roller, 1NC/1NO, 10A @125V AC (RCL-307)
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG (1319G6)
- RACO Service Entrance Head, 1-1/4 In., Aluminum (2405)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469C)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- HUBBELL Straight Blade Connector, 20A, 125VAC (HBL53CM69C)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VY)
- BRYANT Straight Blade Connector, Industrial/Commercial, Internal Grounding, 15A, 125V, 5-15P, Yellow (5969BY)
- Hubbell Straight Blade Devices