Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Single Pin, Yellow
Mfr # HBL300FY
Zoro # G6102686
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 300 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300AC/DC
Product Information
- Brand Hubbell
- MFR # HBL300FY
- Zoro # G6102686
- UPC # 783585112077
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #6 to 2/0 |
Overall Length | 7.1 in |
Minimum Wire Size | 6 AWG |
Overall Width | 1.95 in |
Maximum Wire Size | 2/0 AWG |
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Female, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6)
- SQUARE D Molded Case Circuit Breaker, QBL Series 150A, 3 Pole, 240V AC (QBL32150)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC120)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 500' Length, 0.0641" Diameter, Silver (14N80500)
- HUBBELL Single Pole Connector, Female, Red (HBL15FBR)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- HUBBELL Double Connector, 300/400A, Blue (HBLDFBL)
- Hubbell Single Pole Devices