Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0
Mfr # HBL400MY
Zoro # G6112827
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 400 A
- Amps AC/DC 400AC/DC
- NEMA Rating 12, 3R, 4X
Product Information
- Brand Hubbell
- MFR # HBL400MY
- Zoro # G6112827
- UPC # 783585112336
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | 2/0 to 4/0 |
Maximum Wire Size | 4/0 AWG |
Overall Length | 7.01 in |
Minimum Wire Size | 2/0 AWG |
Overall Width | 1.95 in |
Description
Connector, Contact Material Brass, Current Rating 400 A, Gender Male, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 15; 16; Insulgrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR66A)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Steel, Back Panel (NP3024)
- GAMPAK NIPPLE CONDUIT RGD 1/2"" (49202)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- HUBBELL Receptacle, Stud, Blk, Taper Nose, Female (HBL15FRSBK)
- HUBBELL Double Connector, Wht, 300/400AC/DC (HBLDFW)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- HUBBELL Single Pole Connector, Brass Wire (HBLBW)
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- Hubbell Single Pole Devices