Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Male, Org, 2/0 to 4/0
Mfr # HBL400MO
Zoro # G6138702
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 400 A
- Amps AC/DC 400AC/DC
- NEMA Rating 12, 3R, 4X
Product Information
- Brand Hubbell
- MFR # HBL400MO
- Zoro # G6138702
- UPC # 783585112305
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | 2/0 to 4/0 |
Overall Width | 1.95 in |
Overall Length | 7.01 in |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 2/0 AWG |
Description
Connector, Contact Material Brass, Current Rating 400 A, Gender Male, Housing Color Orange, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 15; 16; Insulgrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- HUBBELL Receptacle, Brown, Female, Double Set Screw (HBLFRBN)
- HUBBELL Double Connctr, 300/400A, Org, Femal-Female (HBLDFO)
- HUBBELL Single Pole Connector, Male, Green (HBL15MBGN)
- HUBBELL Connector, Double Set Screw, Wht, Male (HBL400MW)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- HUBBELL Connector, 3R, 4X, 12, Male, Red, 8-2 (HBL15MR)
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud (HBLMRSCBK)
- Hubbell Single Pole Devices