Hubbell

Connector, 3R, 4X, 12, Male, Green, 8-2


product price: $29.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Plugs
  • Series 15
  • NEMA Rating 12, 3R, 4X
  • Amps AC/DC 150AC/DC
  • Single Pole Device Style Taper Nose
See all product information

Product Information

Dimensions

Power Terminals Wire Size #8 to #2 AWG
Maximum Wire Size 2 AWG
Overall Width 1 in
Overall Length 4.54 in
Minimum Wire Size 8 AWG
Wire Size Range 8 AWG - 2 AWG

Description

Connector, Contact Material Brass, Current Rating 150 A, Gender Male, Housing Color Green, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Compatible with Series 15; Insulgrip, Overall Length 4.54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.