Shop All Straight Blade Connectors
Hubbell
Connector, 1-15R, 15A, 125V
Mfr # HBL5869VY
Zoro # G3266575
original price:
$15.39
9% off
new price: $13.94
/ea
$13.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 1-15R
- NEMA Plug Configuration - Plugs and Receptacles 1-15R
Product Information
- Brand Hubbell
- MFR # HBL5869VY
- Zoro # G3266575
- UPC # 783585013237
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.218 in to 0.385 in |
Maximum Wire Size | 14 AWG |
For Maximum Cable Diameter | 0.39 in |
Minimum Wire Size | 18 AWG |
Overall Length | 2.38 in |
For Minimum Cable Diameter | 0.22 in |
Length | 2.38 in |
Wire Size | #18 AWG to #14 AWG |
Display Size | Standard |
Dimensions | 2.38 in x 1.25 in x 0.88 in |
Width | 1.25 in |
Height | 0.88 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 1-15R, Number of Poles 2, Number of Wires 2, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.39 in, For Minimum Cable Diameter 0.22 in, Grade General, Grounding Non-Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS12K1)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 0.60A, 600V AC, Non-Indicating (TRS6/10R)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- CABLE WHOLESALE Large Black Magnetic Zip Tie Mount, 10PK (30MA-22201)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8219C)
- HUBBELL Straight Blade Connector, 20A, 125VAC (HBL53CM69C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369C)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- HUBBELL Connector, 7-15R, 15A, 277VAC (HBL5324)
- EATON WIRING DEVICES Connector Comm Yellow 15A 125V (4882-BOX)
- Hubbell Straight Blade Connectors