Shop All Voice & Data Communication Cabinets
Hubbell
Cabinet, 48 in H, 26 Rack Units, 20 in D
Mfr # HSQ48
Zoro # G1741756
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Load Rating 400 lbs.
- Rack Units 26
- Height 48.0 in
- Width 22.62 in
Product Information
- Brand Hubbell
- MFR # HSQ48
- Zoro # G1741756
- UPC # 662620853185
- Country of Origin Canada
- Category Voice & Data Communication Cabinets
Dimensions
Height | 48.0 in |
Width | 22.62 in |
Depth | 20.33 in |
Overall Depth | 20 in |
Overall Width | 26 7/8 in |
Overall Height | 48 in |
Details
Item | Cabinet |
Mounting Style | Wall Mount |
Load Rating | 400 lbs. |
Rack Units | 26 |
Finish | Powder Coated |
Material | Steel |
Includes | Locking Door with Acrylic Sheet Window |
Accessory Group | H3 |
Product Type | Rack Enclosure |
Overall Load Capacity | 410 lb |
Color | Black |
Standards | EIA/ECA-310-E |
Includes Mounting Hardware | Yes |
Description
Cabinet, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 48 in, Overall Width 26 7/8 in, Overall Depth 20 in, Overall Load Capacity 410 lb, Rack Units 26, Includes Locking Door with Acrylic Sheet Window, Includes Mounting Hardware Yes, Standards EIA/ECA-310-E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Crimping Tool for Wire Ferrules, Insulated Cord End 12 to 22 AWG (10178)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24D)
- TATCO 1/16" x 4" L Nylon Cable Tie 18 lb PK 1000 (22500)
- OPTICAM Opticam Connector, Simplex, LC, Black, OM1 (FLCSMC6BLY)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- HUBBELL Enclosure, 24 in H, 20 in D, Rolled Steel (HSQ24)
- SWE-TECH 3C ABS Plastic enclosure with screw cover, 15 inch, white (FWT80-1500-SC)
- TRIPP LITE Open Frame Rack, 2-Post, 25U, 25 in H, Blk (SR2POST25)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- TRIPP LITE Cooling Exhaust Duct Kit, SRCOOL7KRM (SRCOOL7KDUCT)
- Hubbell Voice & Data Communication Cabinets