Shop All Wall Plates
Hubbell
Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray
Mfr # P14GY
Zoro # G2481189
product price: $1.30
/ea
$1.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Graphite
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P14GY
- Zoro # G2481189
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Height | 0.25 in |
Width | 2.88 in |
Plate Size | Standard |
Overall Width | 2.9 in |
Overall Depth | 0.3 in |
Overall Height | 0.3 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Blank Strap Mount Wall Plate, Color Graphite, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, Number of Outlet Openings 0, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Blank, For Use With Cover Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- AMPHENOL PT 10C 10#20 PIN RECP (PT02E1210P)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL8362ISA)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS14)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1785)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS3)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Brass, Brushed Finish, Brass (SB6)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ13GY)
- DECORA Leviton White 1 gang Thermoset Plastic GFCI/Rocker Wall Plate (80401-00W)
- Hubbell Lighting Controls